Beli hand tap stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Hand Tap (for Stainless Steel) (EX-SUS-HT) (Mata Tap)
    Mulai

    Rp199.900

    OSG Hand Tap (for Stainless Steel) (EX-SUS-HT) (Mata Tap)
    atribut:
    • Accuracy notation: STD
    • Material: High vanadium high-speed steel (high-speed steel steel) HSSE
    • Screw Type: M
    • Shape: M6 or less will be the protruding center.
    • Surface Processing: Homo treatment
    • Work Material: Stainless steel, copper
  2. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  3. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  4. OSG Spiral Tap (for Stainless Steel, Deep Hole) (SUS-DH-SFT)
    Mulai

    Rp269.900

    OSG Spiral Tap (for Stainless Steel, Deep Hole) (SUS-DH-SFT)
    atribut:
    • Accuracy notation: STD
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Helix Angle (°): 45-49
    • Material: High vanadium high-speed steel (high-speed steel steel) HSSE
    • Screw Type: M
    • Shape: M4 to M6 will be the protruding center.
    • Surface Processing: Homo treatment
  5. Sherwood Straight Flute Second Tap
    Mulai

    Rp109.900

    Sherwood Straight Flute Second Tap
    atribut:
    • Chamfer: Second
    • Finish/Coating: Bright
    • Material Grade: M2
    • Tap Type: Straight Flute
  6. Sherwood Long Shank Second Tap
    Mulai

    Rp189.900

    Sherwood Long Shank Second Tap
    Deskripsi:
    Straight Flute Long Series - Second Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.
    atribut:
    • Chamfer: Second
    • Class of Fit: 6H
    • Dimensions Standard: ISO 529
    • Finish/Coating: Bright
    • Material: High Speed Steel
    • Material Grade: M2
    • Tap Type: Straight Flute Extension
    • Thread Direction: Right Hand
    • Thread Standard: Metric Coarse
  7. SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox
    Mulai

    Rp519.900

    SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox
    Deskripsi:
    Spiral Point/Gun Nose - ISO Metric Coarse HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
    atribut:
    • Dimensions Standard: DIN 371
    • Tap Type: Spiral Point
    • Ring Color: Blue
    • Class of Fit: 6HX
    • Thread Standard: Metric Coarse
    • Material: Vanadium High Speed Steel
    • Application Materials: Stainless Steel
    • Thread Direction: Right Hand
    • Material Grade: M35
    • Coolant Delivery: External
    • Finish/Coating: Steam Tempered
    • Number of Flutes: 3
  8. Sherwood Spiral Flute Tap
    Mulai

    Rp249.900

    Sherwood Spiral Flute Tap
    atribut:
    • Tap Type: Spiral Flute
    • Material Grade: M2
  9. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  10. OSG Hand Tap Set (HT) (Mata Tap)
    Mulai

    Rp409.900

    OSG Hand Tap Set (HT) (Mata Tap)
    atribut:
    • Screw Type: M
  11. HTD Hand Tap HSS (mm Series) (Mata Tap)
    Mulai

    Rp269.900

    HTD Hand Tap HSS (mm Series) (Mata Tap)
    Deskripsi:
    HTD Hand Tap HSS with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  12. Yamawa Hand Tap (U) (Mata Tap)
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

Daftar Harga hand tap stainless steel Terbaru October 2026
OSG Hand Tap (for Stainless Steel) (EX-SUS-HT) (Mata Tap)Rp199.900
Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Rp159.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
OSG Spiral Tap (for Stainless Steel, Deep Hole) (SUS-DH-SFT)Rp269.900
Yamawa HSS Hand Tap Set BSW Series (Set Mata Tap)Rp339.900
Sherwood Straight Flute Second TapRp109.900
Sherwood Long Shank Second TapRp189.900
SwissTech Spiral Point Tap Blue Ring 371 HSS-EV OxRp519.900
Sherwood Spiral Flute TapRp249.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)